Beli oilless bushing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Straight Oilless Bushingatribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
- Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable Maximum Surface Pressure P (kgf/cm²): 296
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
- Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
- Shape: Straight type
- Tolerance L (mm): -0.1 to 0.3
- Non Brand Bush with Oilless Flange Carbonatribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.5 , regular lubrication: 1.0
- Allowable Maximum Speed V (m/min): No lubrication: 30, regular lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable Maximum Surface Pressure P (kgf/cm²): 296
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, regular lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, regular lubrication: 2000
- Operating Temperature Range (°C): No lubrication: -40 to +200, regular lubrication: -40 to +150
- Shape: Bush with flange carbon
- Non Brand Straight Oilless Bush Thin Wall Typeatribut:
- Shape: Straight bush thin type
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mmatribut:
- Width (mm): 15
- DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityDeskripsi:DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
- OILES #500Sp BushDeskripsi:Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.atribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
- Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
- OILES #500 SP Flange Bushatribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50; Regular lubrication: 1.00
- Allowable Maximum Speed V (m/minute): No lubrication: 30; Regular lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29 (98); () Is static permissible surface pressure
- Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000); () Is static permissible surface pressure
- Allowable PV Value (N/mm²): No lubrication: 1.65; Periodic lubrication: 3.25
- Operating Temperature Range (°C): No lubrication: -40 to +300 ; Regular lubrication: -40 to +150
- OILES # 500SP BushDeskripsi:Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use.It can be used without refueling.Demonstrates high performance in places with high load and low speed operation.It exhibits excellent wear resistance in places where oil film composition is difficult, such as rotational / rocking motion, reciprocating motion, and frequent start / stop.Has excellent chemical resistance and erosion resistance.* Do not use in seawater.atribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50 , Regular lubrication: 1.00
- Allowable Maximum Speed V (m/min): No lubrication: 30, Regular lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29 (98) (Is static permissible surface pressure)
- Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000) (Is static permissible surface pressure)
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1010, Periodic lubrication: 1990
- Operating Temperature Range (°C): No lubrication: -40 to +300 Regular lubrication: -40 to +150
- DAYTON Bushing (Busing/Bos)atribut:
- UNSPSC: 31160000
- Non Brand Bushing with Oilless Flangeatribut:
- Shape: Bushing with flange
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmatribut:
- Width (mm): 20
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmatribut:
- Width (mm): 25
- OILES Drymet Lf BushDeskripsi:It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- PALMETTO PACKING Packing Seal Carbonatribut:
- UNSPSC: 31181604
- OILES Bushing OilDeskripsi:This is a self-lubricating bearing that can be used without lubrication.It performs exceptionally well in applications involving high loads and low-speed motion.It exhibits excellent friction resistance even in areas where oil film formation is difficult, such as reciprocating motion, oscillating motion, and frequent starting and stopping.It has excellent chemical and corrosion resistance.Material:High-strength brass castings (with embedded solid lubricant)atribut:
- Operating Temperature Range (°C): -40 to 300
Daftar Harga oilless bushing Terbaru October 2026
| Non Brand Straight Oilless Bushing | Rp109.900 |
| Non Brand Bush with Oilless Flange Carbon | Rp249.900 |
| Non Brand Straight Oilless Bush Thin Wall Type | Rp119.900 |
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mm | Rp29.900 |
| DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability | Rp35.900 |
| Oiles Corporation 500SP Bush | Rp649.900 |
| OILES #500Sp Bush | Rp439.900 |
| OILES #500 SP Flange Bush | Rp379.900 |
| OILES # 500SP Bush | Rp449.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/jaP111569694-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)